Sealing plug W.TEC® COVER CAP WP 300 F polyethylene, natural
Sealing plug WP 300 F W.TEC series
SEALPLG-WP300-F-PE-NATURAL-40,4
Art.-no. 0597300404
EAN 4050642712607
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Can be used as
- Cap (outside)
- Plug (inside)
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Nominal diameter (d3) | 40.400 mm |
Internal diameter (d1) | 37.1 mm |
Outer diameter (d2) | 45 mm |
Insertion depth (h1) | 11.9 mm |
Material | LDPE - Low density polyethylene |
Colour | Natural |
