Sealing ring, aluminium, shape A
DIN 7603 aluminium, shape A
RG-SEAL-DIN7603-ALU-A-38X44X2
Art.-no. 046338 44
EAN 4050382293640
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.
- Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Notice
When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive, as a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer, for example.
Product information
Datasheets(X)
![]() | |
Material | Aluminium |
Surface | Plain |
Form | A |
Nominal size | 38 x 44 mm |
Internal diameter (d1) | 38.3 mm |
Outer diameter (d2) | 43.9 mm |
Thickness (h1) | 2.0 mm |
Max. temperature resistance | 200 °C |
DIN | 7603 |
