Welcome to Würth Slowakia For trade customers only

Sealing ring, copper, shape A

DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-26X31X2

Art.-no. 046026 31

EAN 4038898534747

Price for selected packaging unit
Sealing ring, copper, shape A

Art.-no. 046026 31

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d2)

30.9 mm

Internal diameter (d1)

26.3 mm

Thickness (h1)

2.000 mm

Nominal size

26 x 31 mm

Material

Copper

Surface

Plain

RoHS-compliant

Yes

Form

A

DIN

7603

Max. temperature resistance

300 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information