Sealing ring, copper, shape A
DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-26X32X1
Art.-no. 046026 321
EAN 4046778444895
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
|  | |
| Outer diameter (d2) | 31.9 mm | 
| Internal diameter (d1) | 26.3 mm | 
| Thickness (h1) | 1.000 mm | 
| Nominal size | 26 x 32 mm | 
| Material | Copper | 
| Surface | Plain | 
| RoHS-compliant | Yes | 
| Form | A | 
| DIN | 7603 | 
| Max. temperature resistance | 300 °C | 
 
 
 
 
