Sealing ring, copper, shape A
DIN 7603 copper shape A
RG-SEAL-DIN7603-CU-A-6,5X11X1,0
Art.-no. 046065 11
EAN 4048539216765
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Outer diameter (d2) | 10.9 mm |
Internal diameter (d1) | 6.7 mm |
Thickness (h1) | 1 mm |
Nominal size | 6.5 x 11 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
