Sealing ring, vulcanised fibre, shape A
RG-SEAL-DIN7603-VUFBR-A-15X23X1,5
Art.-no. 046515 23
EAN 4047376728943
Register now and access more than 125,000 products
A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.
Datasheets(X)
![]() | |
Material | Vulcanised fibre |
Surface | Plain |
Form | A |
Max. temperature resistance | 120 °C |
Internal diameter (d1) | 15.2 mm |
Outer diameter (d2) | 22.9 mm |
Thickness (h1) | 1.5 mm |
DIN | 7603 |
