Sealing washer DIN 470 steel, zinc plated, blue passivated (A2K)
DISC-SEAL-DIN470-(A2K)-D32
Art.-no. 047100 32
EAN 4046778455716
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 470 |
Outer diameter (d1) | 32 mm |
Height (h1) | 4.95 mm |
Thickness (s1) | 2 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Radius (r) | 45 mm |
