Slotted cheese head DIN 84, brass, nickel-plated (E2J)
SCR-CYL-DIN84-BRS-(E2J)-M3X30
Art.-no. 00173 30
EAN 4038898910688
Register now and access more than 125,000 products
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 30 mm |
Head diameter (dk ) | 5.5 mm |
Head height (k1) | 2 mm |
Standards | DIN 84 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 30 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 0.5 Nm |
Min./max. resulting pre-load force (2) | 497-994 N |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
