Welcome to Würth Slowakia For trade customers only

Sealing washer

DIN 470 steel plain
DISC-SEAL-DIN470-D38

Art.-no. 04710 38
EAN 4024835398954

Price for selected packaging unit
Sealing washer

Art.-no. 04710 38

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 470, plain steel
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 470

Outer diameter (d1)

38 mm

Height (h1)

5.6 mm

Thickness (s1)

2 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Radius (r)

52 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information