Sealing washers DIN 7603, steel, plain, shape A
DIN 7603 steel plain shape A
RG-SEAL-ST-DIN7603-A-15X19X1,5
Art.-no.
0460015191
EAN 4046777762266
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 7603 |
Material | Steel |
Surface | Plain |
Internal diameter (d1) | 15 mm |
Outer diameter (d2) | 19 mm |
Thickness (h1) | 1.5 mm |
Form | A |