Welcome to Würth Slowakia For trade customers only

Sealing washers DIN 7603, steel, plain, shape A

DIN 7603 steel plain shape A
RG-SEAL-ST-DIN7603-A-18X22X1,5

Art.-no. 0460018221

EAN 4046777762341

Price for selected packaging unit
Sealing washers DIN 7603, steel, plain, shape A

Art.-no. 0460018221
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
DIN 7603

Material

Steel

Surface

Plain

Internal diameter (d1)

18 mm

Outer diameter (d2)

22 mm

Thickness (h1)

1.5 mm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information