Welcome to Würth Slowakia For trade customers only

Sealing washers DIN 7603, steel, plain, shape A

RG-SEAL-ST-DIN7603-A-21X26X1,5

Art.-no. 0460021261

EAN 4046777762389

Price for selected packaging unit
Sealing washers DIN 7603, steel, plain, shape A

Art.-no. 0460021261

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7603

Material

Steel

Surface

Plain

Internal diameter (d1)

21 mm

Outer diameter (d2)

26 mm

Thickness (h1)

1.5 mm

Form

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information