Securing sleeve
Fixing sleeve steel zinc plated
DWL-(A0K)-110-8X150
Art.-no. 090508 150
EAN 4011231850223
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For quick and economic mounting of light attachment parts in all solid materials, galv. steel
- Quick, easy installation
- Hardened spring steel
- Component is held by the collar
- Immediate load-bearing capacity
- For use in push-through installation
- Better thermal properties than polyamide anchors
Application area
Stop bars
Stop bars
Drill the hole
Knock in securing sleeve with mason's mallet until flush
Product information
Datasheets(X)
Application area
- For secondary fastening in interior finishing
- Outdoors for secondary attachments that are only required for short periods, e.g. building security
- Can be used in concrete ≥ B25, solid brick, solid sand-lime brick, hard natural stone
Anchor diameter | 8 mm |
Length (l) | 150 mm |
Max. attachment height (d a) (da) | 110 mm |
Embedding depth (h s) | 40 mm |
Nominal drill-bit diameter (d 0) | 8 mm |
Edge clearance (a r) | 50 mm |
Centre-to-centre distance (a) | 80 mm |
Minimum component thickness (d) | 80 mm |
Drill hole depth (t) | 45 mm |
Hole diameter in component (d Bau) | 8.8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!