Segment bow handle
HNDL-SEGMBOW-A2-10X160MM
Art.-no. 0685237473
EAN 4045727051368
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Length (L) | 181 mm |
Height (H) | 31 mm |
Diameter (D) | 10 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
