Select II recycling system
Recycling system Select-II
RECYCLSYS-SELECT-II-45-2
Art.-no. 0683720282
EAN 4065746081122
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For optimal waste separation in base cabinet
- For carcass width between 450 and 600 mm
- For installation depth of min. 400 mm (carcass depth clearance min. 450 mm)
- For installation heights of min. 361 mm
- Complete space utilisation of sink floor unit thanks to dimensionally coordinated solutions in harmony with the sink and tap
- Wide range of models for the most common cabinet dimensions
- Versatile and different waste separation options thanks to flexible bin combination
- Easy assembly without measuring, drawing or pre-drilling
- Modern design with high-quality aluminium
- Easy to clean all parts thanks to large and smooth surfaces
Product information
Datasheets(X)
![]() | |
Suitable for cabinet width | 450 mm |
Suitable for clear depth of cabinet | 450 mm |
Installation height | 361 mm |
Installation depth | 400 mm |
Load capacity | 10 kg |
Volumetric capacity | 2x16 l |
Material | Aluminium / stainless steel / plastic / steel |
Colour | Silver coloured, Black |
Width | 418 mm |
Height | 361 mm |
Depth | 400 mm |
Number of containers | 2 |
Bin capacity | 16 l |
Bin capacity 2 | 16 l |
Material of bins | Plastic |
