Welcome to Würth Slowakia For trade customers only

Self-drying bodywork cleaner

Self-drying bodywork cleaner WNC 31
CLNR-VEH-SELFDRY-WNC31-5LTR

Art.-no. 0893010705

EAN 4065746028080

Price for selected packaging unit
Self-drying bodywork cleaner

Art.-no. 0893010705

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Cleans and dries bodywork in one step

High-gloss self-drying bodywork shampoo for quick and effective vehicle cleaning


No separate drying aid required


  • Saves 30% more time

  • Saves 50–70% more water

No need to use a squeegee or chamois for drying


  • Saves 50% more time

Does not damage surfaces or sensitive materials


  • Streak-free on chrome, aluminium and matt varnish trims

Environmentally and user-friendly, does not damage equipment


Repels dirt from the bodywork for longer

NoticeThis bodywork cleaner should always be used with a mechanical aid to ensure a perfect finish. For efficient, streak-free drying, the application and washing equipment must not be contaminated with any other type of bodywork cleaning agent. Use dedicated or well-rinsed equipment. The bodywork and windows must not have been treated with wax-based or water-repellent products. If the above points are followed but the film of water does not dry evenly, the dilution ratio should be increased. If a whitish film (easily removed) appears on the windows once dry, the dilution ratio should be decreased.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor quick cleaning of vehicles as they leave the workshop and for car washes with brushes but no drying system. Also suitable for cleaning buses.
InstructionsFor optimum application of the self-drying cleaner, use with a Venturi spray system.
This cleaner should be used with a mechanical action (washing brush, sponge etc.) for optimal results.

1. Dilute the cleaner with water to a concentration of 5–8% and apply the solution to the bodywork, preferably using a Venturi spray system and working from bottom to top Product no. 0891 380 100 with a green or light brown nozzle as the basic setting
2. Use a mechanical aid (washing brush, sponge) to carefully wash the vehicle
3. Rinse the vehicle from top to bottom

Contents

5 l

Product weight (per item)

5315.000 g

Container

Canister

Chemical basis

Alkaline tenside

Colour

White, Transparent

Density/conditions

1.017 g/cm³ / at 20°C

Mixing ratio

Concentrate

Min./max. processing temperature

5 to 50 °C

Shelf life from production/conditions

24 Month / at 5°C to 40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information