Hexagon head sealing plug with collar DIN 910, steel, zinc-plated, blue passivated (A2K)
SCR-PLG-DIN910-WS30-(A2K)-M42X1,5
Art.-no. 024142 15
EAN 4045727929766
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M42 x 1.5 |
Length (l1) | 33 mm |
Head diameter (d2) | 49 mm |
Head height (k1) | 17 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS30 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
Thread length (metric thread) | 33 mm |
Design | Standard design |
Product class | B |
