Welcome to Würth Slowakia For trade customers only

Self-tapping screw In accordance with DIN 7981, black

PLAATSCHR.TX FL.A2 ZWART 3,5X13

Art.-no. 012573513

EAN 8717148025711

Price for selected packaging unit
Self-tapping screw In accordance with DIN 7981, black

Art.-no. 012573513

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With formed washer
  • TX drive

  • With formed washer

  • In accordance with DIN 7981

  • Material: A2

  • Surface: blackened
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For attaching softer materials (such as plastic) to the interior of motor vehicles, e.g. dashboards, panelling, car seats etc.

Standards

DIN 7981 similar

Material

Stainless steel A2, 1.4303

Surface

Chemically painted black

RoHS-compliant

Yes

Form

C

Nominal diameter (d1)

3.5 mm

Length (l1)

13 mm

Head diameter (dk)

8.5 mm

Head height (k1)

2.15 mm

Drive type

Internal TX

Internal drive

TX10

Thread type

Self-tapping screw thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information