Self-tapping screw In accordance with DIN 7981, black
PLAATSCHR.TX FL.A2 ZWART 3,5X22
Art.-no. 012573522
EAN 8717148025742
Register now and access more than 125,000 products
- TX drive
- With formed washer
- In accordance with DIN 7981
- Material: A2
- Surface: blackened
Datasheets(X)
For attaching softer materials (such as plastic) to the interior of motor vehicles, e.g. dashboards, panelling, car seats etc.
![]() | |
Standards | DIN 7981 similar |
Material | Stainless steel A2, 1.4303 |
Surface | Chemically painted black |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 3.5 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 8.5 mm |
Head height (k1) | 2.15 mm |
Drive type | Internal TX |
Internal drive | TX10 |
Thread type | Self-tapping screw thread |
