Self-tapping screw in accordance with DIN 7981
PLAATSCHR.TX FL.7981 A2 4,8X16
Art.-no. 012504816
EAN 8717148025667
Register now and access more than 125,000 products
- TX drive
- With formed washer
- In accordance with DIN 7981
- Material: A2
- Surface: plain
Datasheets(X)
For attaching softer materials (such as plastic) to the interior of motor vehicles, e.g. dashboards, panelling, car seats etc.
![]() | |
Standards | DIN 7981 similar |
Material | Stainless steel A2, 1.4303 |
Surface | Plain |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head diameter (dk) | 11.5 mm |
Head height (k1) | 2.9 mm |
Drive type | Internal TX |
Internal drive | TX25 |
Thread type | Self-tapping screw thread |
