Sepa 39 series furniture hinge
Hinge, Sepa 39 series
HNGE-SEPA-39-BRS-(NP)
Art.-no. 0683132802
EAN 4049557333649
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Recessed hinge for invisible door stop
- Can be used for round doors from a min. ∅ of 120 mm
- For a material thickness of 11 mm and above
- Load capacity with 2 hinges 12 kg, with 3 hinges 18 kg
Product information
Datasheets(X)
![]() | |
Material | Brass / stainless steel |
Surface | Nickel plated |
Length | 39 mm |
Opening angle | 180 Degree |
| Type | A | B min. | B max. | C | D |
| Sepa-39 (in mm) | 4 | 39 | 40 | 9 | 7 |
| |||||
