Welcome to Würth Slowakia For trade customers only

Sepa 41 series furniture hinge

Furniture hinge Sepa 41 series
HNGE-SEPA-41-BRS-(NP)

Art.-no. 0683132805

EAN 4049557331904

Price for selected packaging unit
Sepa 41 series furniture hinge

Art.-no. 0683132805

Price for selected packaging unit
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recessed hinge for invisible door stop
  • For a material thickness of 24 mm and above

  • Load capacity with 2 hinges 17 kg, with 3 hinges 23 kg
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Brass / stainless steel

Surface

Nickel plated

Length

41 mm

Opening angle

180 Degree

Type A B min. B max. C D
Sepa-41 (in mm) 4 41 46 18 7
  • Gap between side and door 1 mm

  • Secured with piano hinge screws dia. 3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information