Sepa 52 series furniture hinge
Hinge, Sepa 52 series
HNGE-SEPA-52-BRS-(NP)
Art.-no. 0683132808
EAN 4049557332567
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Recessed hinge for invisible door stop
- For a material thickness of 24 mm and above
- Load capacity with 2 hinges 24 kg, with 3 hinges 31 kg
Product information
Datasheets(X)
![]() | |
Material | Brass / stainless steel |
Surface | Nickel plated |
Length | 52 mm |
Opening angle | 180 Degree |
Type | A | B min. | B max. | C | D |
Sepa-52 (in mm) | 4 | 52 | 57 | 18 | 7 |
|