Sepa 88 series furniture hinge
Hinge, Sepa 88 series
HNGE-SEPA-88-BRS-MATT
Art.-no. 0683132810
EAN 4049557332703
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Recessed hinge for invisible door stop
- For a material thickness of 24 mm and above
- Load capacity with 2 hinges 38 kg, with 3 hinges 47 kg
Product information
Datasheets(X)
![]() | |
Material | Brass / stainless steel |
Surface | Plain |
Length | 88 mm |
Opening angle | 180 Degree |
| Type | A | B min. | B max. | C | D |
| Sepa-88 (in mm) | 4 | 88 | 93 | 18 | 7 |
| |||||
