Separator fork
Separating fork
SEPFRK-OPENINGWIDTH23MM
Art.-no. 071552 34
EAN 4011231742726
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For loosening tie rod heads, shock absorbers, pitman arms, ball joints etc.
- Simple, universal separator tool. The wedge-shaped fork facilitates rapid, efficient working.
- The separator fork can be positioned in extremely confined spaces. Parts are forced apart by hammer blows on the end of the handle or by leverage.
- The separator fork can often be used in place of specialist tools and is thus more economical.
- Drop-forged fork
Product information
Datasheets(X)
![]() | |
Width of mouth (A) | 23 mm |
Length (B) | 340 mm |
Clamping depth (C) | 73 mm |
Handle diameter (D) | 20 mm |
