Welcome to Würth Slowakia For trade customers only

Serrated flange bolt, hexagon head with flange Verbus® W-158.12, steel, 100, plain

VB W-158.12 plain steel 100
SCR-RIPP-VB-W158.12-100-M12X50

Art.-no. 414281250

EAN 4052712315930

Price for selected packaging unit
Serrated flange bolt, hexagon head with flange Verbus® W-158.12, steel, 100, plain

Art.-no. 414281250

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M12

Length (l1)

50 mm

Flange diameter (dc)

24 mm

Head height (k1)

10 mm

External drive (s1)

WS17

Standards

W158.12

Material

Steel

Property class

100

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread type

Metric thread

Pitch

1.75 mm

Thread form

Standard metric thread

Shank diameter

12 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information