Welcome to Würth Slowakia For trade customers only

Serrated flange bolt, hexagon head with flange Verbus® W-158.12, steel, 100, plain

SCR-RIPP-VB-W158.12-100-M8X30

Art.-no. 414288 30

EAN 4048539880614

Price for selected packaging unit
Serrated flange bolt, hexagon head with flange Verbus® W-158.12, steel, 100, plain

Art.-no. 414288 30

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M8

Length (l1)

30 mm

Flange diameter (dc)

18.2 mm

Head height (k1)

7 mm

External drive (s1)

WS13

Standards

WN 4142

Material

Steel

Property class

100

Surface

Plain

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread type

Metric thread

Pitch

1.25 mm

Thread form

Standard metric thread

Shank diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information