Welcome to Würth Slowakia For trade customers only

Serrated flange bolt, hexagon head with flange Verbus® W-158.12, steel, 100, zinc-flake silver, Geomet 321A + VL

SCR-RIPP-VB-W158.12-100-GE3A/VL-M10X20

Art.-no. 414241020

EAN 4048539771974

Price for selected packaging unit
Serrated flange bolt, hexagon head with flange Verbus® W-158.12, steel, 100, zinc-flake silver, Geomet 321A + VL

Art.-no. 414241020

Price for selected packaging unit
Quantity
PU
x 200 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Length (l1)

20 mm

Flange diameter (dc)

21 mm

Head height (k1)

8.5 mm

External drive (s1)

WS15

Standards

W158.12

Material

Steel

Property class

100

Surface

Flake zinc silver

RoHS-compliant

Yes

Locking device operating principle

Ribs

Locking function

Locking against self-loosening by mechanical interlocking

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread type

Metric thread

Pitch

1.5 mm

Thread form

Standard metric thread

Shank diameter

10 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information