Serrated flange screw
Steel 100 zinc-plated
SCR-RIPP-FLG-100-(A2K)-M10X20
Art.-no.
0273891020
EAN 7321130188776
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel 100 zinc-plated
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M10 |
Länge (l1) | 20 mm |
Flange diameter (dc) | 21 mm |
Head height (k1) | 8 mm |
External drive (s1) | WS15 |
Werkstoff | Steel |
Property class | 100 |
Oberfläche | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread type | Metric thread |
Pitch | 1.5 mm |
Shank diameter | 10 mm |
Product class | A |