Serrated flange screw
Steel 100 zinc-plated
SCR-RIPP-FLG-100-(A2K)-M5X10
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M5 |
Länge (l1) | 10 mm |
Flange diameter (dc) | 11.2 mm |
Head height (k1) | 4.3 mm |
External drive (s1) | WS8 |
Werkstoff | Steel |
Property class | 100 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread type | Metric thread |
Pitch | 0.8 mm |
Shank diameter | 5 mm |
Product class | A |
Datasheets(X)