Welcome to Würth Slowakia For trade customers only

Serrated flange screw

Steel 100 zinc-plated
SCR-RIPP-FLG-100-(A2K)-M5X12

Art.-no. 0273890512
EAN 7321130188936

Price for selected packaging unit
Serrated flange screw

Art.-no. 0273890512

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel 100 zinc-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

12 mm

Flange diameter (dc)

11.2 mm

Head height (k1)

4.3 mm

External drive (s1)

WS8

Internal drive (s1)

0 - not applicable

Material

Steel

Property class

100

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread type

Metric thread

Pitch

0.8 mm

Shank diameter

5 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information