Welcome to Würth Slowakia For trade customers only

Serrated flange screw

Steel 100 zinc-plated
SCR-RIPP-FLG-100-(A2K)-M5X20

Art.-no. 0273890520
EAN 7321130188950

Price for selected packaging unit
Serrated flange screw

Art.-no. 0273890520

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Steel 100 zinc-plated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

20 mm

Flange diameter (dc)

11.2 mm

Head height (k1)

4.3 mm

External drive (s1)

WS8

Material

Steel

Property class

100

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread type

Metric thread

Pitch

0.8 mm

Shank diameter

5 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information