Serrated flange screw
Steel 100 zinc-plated
SCR-RIPP-FLG-100-(A2K)-M6X12
Art.-no.
0273890612
EAN 7321130188974
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel 100 zinc-plated
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 12 mm |
Flange diameter (dc) | 14.2 mm |
Head height (k1) | 5.5 mm |
External drive (s1) | WS10 |
Material | Steel |
Property class | 100 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread type | Metric thread |
Pitch | 1 mm |
Shank diameter | 6 mm |
Product class | A |