Serrated flange screw
Steel 100 zinc-plated
SCR-RIPP-FLG-100-(A2K)-M8X16
Art.-no.
0273890816
EAN 7321130189056
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Steel 100 zinc-plated
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M8 |
Length (l1) | 16 mm |
Flange diameter (dc) | 18.2 mm |
Head height (k1) | 7 mm |
External drive (s1) | WS13 |
Material | Steel |
Property class | 100 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread type | Metric thread |
Pitch | 1.25 mm |
Shank diameter | 8 mm |
Product class | A |