Serrated flange screw Zinc plated 100 steel
Steel 100 zinc-plated
SCR-RIPP-FLG-100-(A2K)-M12X25
Art.-no. 0273891225
EAN 7321130188844
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Excellent stability and load-bearing capacity due to the high strength class
- The zinc plated surface provides effective corrosion protection
- The flanged hexagon head enables even force distribution and prevents penetration into the material
- RoHS-compliant
Product information
Datasheets(X)
Application area
For demanding connections under high and dynamic loading, this screw technology is a reliable locking element.
The serrated flange bolts and nuts are versatile and suitable for a wide range of applications, including shipbuilding, cranes, mechanical engineering, vehicle structures for trucks and track vehicles, and the automotive industry.
![]() | |
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 25 mm |
Flange diameter (dc) | 24 mm |
Head height (k1) | 10 mm |
External drive (s1) | WS17 |
Material | Steel |
Property class | 100 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head with flange |
Drive type | Outer hexagon |
Thread type | Metric thread |
Pitch | 1.75 mm |
Shank diameter | 12 mm |
Product class | A |
