Welcome to Würth Slowakia For trade customers only

Serrated flange screw Zinc plated 100 steel

Steel 100 zinc-plated
SCR-RIPP-FLG-100-(A2K)-M6X25

Art.-no. 0273890625

EAN 7321130189025

Price for selected packaging unit
Serrated flange screw Zinc plated 100 steel

Art.-no. 0273890625

Price for selected packaging unit
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Excellent stability and load-bearing capacity due to the high strength class

  • The zinc plated surface provides effective corrosion protection

  • The flanged hexagon head enables even force distribution and prevents penetration into the material

  • RoHS-compliant
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For demanding connections under high and dynamic loading, this screw technology is a reliable locking element.



The serrated flange bolts and nuts are versatile and suitable for a wide range of applications, including shipbuilding, cranes, mechanical engineering, vehicle structures for trucks and track vehicles, and the automotive industry.

Thread type x nominal diameter (d1)

M6

Length (l1)

25 mm

Flange diameter (dc)

14.2 mm

Head height (k1)

5.5 mm

External drive (s1)

WS10

Material

Steel

Property class

100

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Hexagon head with flange

Drive type

Outer hexagon

Thread type

Metric thread

Pitch

1 mm

Thread design

Full thread

Shank diameter

6 mm

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information