Serrated lock ring Type VSK
Steel mechanically applied zinc coating VSK
SHAKEPROOF-WSH-VSK-(MZN)-D24,5
Art.-no.
040171124
EAN 4038898014584
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Mechanically galvanised steel (MZN), VSK
Product information
Datasheets(X)
![]() | |
Internal diameter (d1) | 24.500 mm |
Thickness (h1) | 4 mm |
Height | 7.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |