Serrated lock ring, shape VSK Steel plain, greased
Greased steel VSK
SERRG-VSK-GREASED-D12,2
Art.-no. 040170112
EAN 4038898450368
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 21.1 mm |
Thickness (h1) | 2.1 mm |
Height | 3.65 mm |
Slot width (s1) | 2.1 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | VSK |
