Cover plate Type DP
COVPLT-3015-1-DP-W3-SZ1A/1
Art.-no. 0599018104
EAN 4047376599666
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 3015-1, type DP, steel, zinc/nickel
Product information
Datasheets(X)
![]() | |
Nominal size | 1A |
Nominal size according to DIN | 1 |
Length (l3) | 34 mm |
Hole distance (horizontal) (e1) | 20 mm |
Width (l3) | 30 mm |
Thickness | 3 mm |
Diameter of hole (D) | 7 mm |
DIN | 3015-1 |
Material | Steel |
Surface | Zinc nickel |
