Welcome to Würth Slowakia For trade customers only

Serrated lock washer, internally serrated, shape J DIN 6798 A2 stainless steel. Internally serrated.

DIN 6798 A2 stainless steel plain shape J
WSH-SER-DIN6798-A2-J-D28,0

Art.-no. 0431128

EAN 4050642817524

Price for selected packaging unit
Serrated lock washer, internally serrated, shape J DIN 6798 A2 stainless steel. Internally serrated.

Art.-no. 0431128

Price for selected packaging unit
Quantity
PU
x 50 pcs
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
DIN 6798

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

J

Design

Inner serrating

Suitable for screw thread

M27

Internal diameter (d1)

28 mm

Outer diameter (d2)

44 mm

Height

4.8 mm

Thickness

1.6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information