Serrated locking nut
DIN 6923 sim. stl 8 yellow zn plated locking teeth
NUT-SER-SIDIN6923-8-WS18-(A2C)-M12
Art.-no. 039412
EAN 4038898148012
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 6923, steel 8, zinc-plated, yellow chromated (A2C), with locking teeth
Notice
DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (D) | M12 |
Height (h1) | 12 mm |
Flange diameter (dc) | 26 mm |
External drive (s1) | WS18 |
Standards | DIN 6923 similar |
Material | Steel |
Property class | 8 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Locking device operating principle | Serration |
Locking function | Locking against self-loosening by mechanical interlocking |
Pitch | 1.75 mm |
