piasta® drilling screw, round head with recessed head
SCR-DBIT-PANHD-H2-(RUS)-4,8X22
Register now and access more than 125,000 products
For aesthetic fittings in the area of vision without additional sealing washer
Reduction of the assembly time by the drill tip by min. 50%:
- Drilling without centre punching
- Thread moulding
- Securing
all in one operation
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | H |
Thread type | Self-tapping screw thread |
Shape of tip | Drilling tip |
Underground | Steel, Aluminum |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 22 mm |
Head diameter (dk) | 9.5 mm |
Head height (k1) | 3.5 mm |
Drill tip length (lp) | 6 mm |
Screw-thread length with drill tip | 20 mm |
Internal drive | H2 |
Min. recommended substructure thickness | 1.5 mm |
Max. material thickness to be drilled through (metal) | 4.4 mm |
For max. substructure thickness | 3 mm |
Min./max. attachment thickness | 1.5-8.25 mm |
Min./max. recommended installation speed (idling) | 1700-2500 rpm |
