Serrated washer, externally serrated, shape A DIN 6797, steel, plain
WSH-SER-DIN6797-A-D2,7
Art.-no. 0423025
EAN 4048539305773
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M2.5 |
Internal diameter (d1) | 2.7 mm |
Outer diameter (d2) | 5.5 mm |
Height (h1) | 0.8 mm |
Thickness | 0.4 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Form | Type A |
Design | Externally serrated |
DIN | 6797 |
