Welcome to Würth Slowakia For trade customers only

Serrated washer, externally serrated, type A DIN 6797, zinc-plated steel, blue passivated (A2K)

DIN 6797 steel zinc-plated shape A
WSH-SER-DIN6797-A-(A2K)-D19,0

Art.-no. 042318

EAN 4045727388907

Price for selected packaging unit
Serrated washer, externally serrated, type A DIN 6797, zinc-plated steel, blue passivated (A2K)

Art.-no. 042318

Price for selected packaging unit
Quantity
PU
x 250 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Serrated discs are spring-loaded fastening elements and act by means of their axial spring action.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M18

Internal diameter (d1)

19 mm

Outer diameter (d2)

30 mm

Height (h1)

2.8 mm

Thickness

1.4 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Form

Type A

Design

Externally serrated

DIN

6797

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information