Multifunctional stripper
WRESTRPLRS-SLFADJ-MULTI-(0,5-6SMM)
Art.-no. 071441 100
EAN 4050641660572
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Cable Stripping Pliers.
For stripping.
- Simple wire stripping from 0.5 to 6.0 mm² (20-10 AWG).
- Using a special scanning system, the tool automatically adjusts to the diameter of the driver.
- Insulation on the conductor is removed at a length of 5 mm (the insulation remains on the conductor). This is sufficient to correctly pinch the loose ends of the driver wire - no splintering of the driver's end.
To press the pushers.
- Two-sided casting capability: 0.5 to 2.5 mm² (20-13 AWG) and 4.0 to 6.0 mm² (12-10 AWG).
- Integrated, easily accessible side wire cutter up to 6.0 mm² (10 AWG), solid conductors up to 4.0 mm² (12 AWG).
Product information
Datasheets(X)
Min./max. wire cross section | 0.5-6 mm² |
Min./max. American Wire Gauge (AWG) (AWG) | 10-20 |
Material | Steel |
Material of handle | Plastic |