Welcome to Würth Slowakia For trade customers only

Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain

WSH-SER-DIN6797-A2-J-D3,2

Art.-no. 043102232

EAN 4066442090302

Price for selected packaging unit
Serrated washer, internally serrated, shape J DIN 6797, A2 stainless steel, plain

Art.-no. 043102232

Price for selected packaging unit
Quantity
PU
x 10000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 6797

Material

Stainless steel A2

Surface

Plain

RoHS-compliant

Yes

Form

Type J

Design

Inner serrating

Suitable for screw thread

M3

Internal diameter (d1)

3.2 mm

Outer diameter (d2)

6 mm

Height (h1)

0.8 mm

Thickness

0.4 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information