Welcome to Würth Slowakia For trade customers only

Washer DIN 1441, steel, plain, for bolt, product grade C

WSH-DIN1441-D31,0

Art.-no. 0496931

EAN 4045727866740

Price for selected packaging unit
Washer DIN 1441, steel, plain, for bolt, product grade C

Art.-no. 0496931

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

31 mm

Outer diameter (d2)

45 mm

Thickness (h1)

5 mm

Standards

DIN 1441

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information