Shackle similar to DIN 82101 shape A
SHKL-WN82101-A-(TZN)-0,25T-PIN8
Art.-no. 0523110002
EAN 4066781896672
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Straight shackle with G-3351 eye bolt
Product information
Datasheets(X)
Instructions
- Brackets and bolts made of high-strength steel, grade 4
- Threaded bolt for fast installation and removal
- Approved for lifting loads
- Minimum breaking load= 5x the WLL
- Similar to DIN 82101 type A, deviation in the bracket diameter
- Certificates: 2.1 2.2 CE
![]() | |
Load capacity | 0.25 t |
Thread type x shackle bolt diameter | M 8 mm |
Shackle internal width (b1) | 11 mm |
Shackle external width (b2) | 27 mm |
Shackle diameter (d1) | 8 mm |
Shackle-bolt diameter (d2) | 8 mm |
Internal shackle height (centre bolt) (h1) | 28 mm |
Design | Forged |
Material | Steel |
Surface | Hot dip galvanized |
Form | A |
Nominal size | 0.25 |
RoHS-compliant | Yes |
