Welcome to Würth Slowakia For trade customers only

Shaft protection GPN 290

Protective cap GPN 290
PROTCAP-GPN290/028-YELLOW

Art.-no. 059829028

EAN 4054458739766

Price for selected packaging unit
Shaft protection GPN 290

Art.-no. 059829028

Price for selected packaging unit
Quantity
PU
x 20 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for protecting shaft ends in accordance with DIN 748-1 and DIN EN 50347.

Simultaneously secures the key.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Outer diameter (d1)

45 mm

Internal diameter (d2)

28 mm

Interior height (h2)

69 mm

Other standard

GPN 290

Material

LDPE - Low density polyethylene

Colour

Yellow

Min./max. temperature resistance

-40 to 60 °C

Max. short-term temperature resistance

80 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information