Sheet metal nut, type 1
Sheet-metal nut, type 1
NUT-SHTMET-OPEL-(DTB)-L23,7MM-D5,5MM
Art.-no.
050013806
EAN 4011231420105
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Quick and secure connection of two or more components
- Easy assembly and disassembly
- Tolerance compensation and blind mounting possible
Product information
Datasheets(X)
Application area
Slide onto (sheet metal) edges
Form | A |
Suitable for screw | Diameter 5.5 mm |
Min./max. attachment thickness | 3-4 mm |
Length (L) | 23.7 mm |
Width (B) | 16 mm |
Distance between centre of hole and edge (C) | 12 mm |
Material thickness (S) | 0.7 mm |
Material | Spring steel CK 67 |
Surface | Flake zinc silver |
Design | Self-locking |